XTB35-1.9375-SS
Description
XTB35-1.9375-SS TAPERED BUSHING ; XT35 STYLE 1.9375" BORE - SS
Part # XTB35-1.9375-SS
BDI # 22975308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-2.1875-SS
Description
XTB35-2.1875-SS TAPERED BUSHING ; XT35 STYLE 2.1875" BORE - SS
Part # XTB35-2.1875-SS
BDI # 22975310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-2.8750-SS
Description
XTB35-2.8750-SS TAPERED BUSHING ; XT35 STYLE 2.875" BORE SS
Part # XTB35-2.8750-SS
BDI # 22975334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-2.3750-SS
Description
XTB35-2.3750-SS TAPERED BUSHING ; XT35 STYLE 2.375" BORE SS
Part # XTB35-2.3750-SS
BDI # 22975324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35
XTB35-2.4375-SS
Description
XTB35-2.4375-SS TAPERED BUSHING ; XT35 STYLE 2.4375" BORE - SS
Part # XTB35-2.4375-SS
BDI # 22975326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
XT35