XTB50-3.5000-SS
Description
XTB50-3.5000-SS TAPERED BUSHING ; XT50 STYLE 3.5" BORE SS
Part # XTB50-3.5000-SS
BDI # 22975440
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 8.313IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/4IN Screw Size
Bushing Series:
XT50
XTB45-3.3750-SS
Description
XTB45-3.3750-SS TAPERED BUSHING ; XT45 STYLE 3.375" BORE SS
Part # XTB45-3.3750-SS
BDI # 22975410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45
XTB50-4.4375-SS
Description
XTB50-4.4375-SS TAPERED BUSHING ; XT50 STYLE 4.4375" BORE - SS
Part # XTB50-4.4375-SS
BDI # 22975450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 8.313IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/4IN Screw Size
Bushing Series:
XT50
XTB45-3.9375-SS
Description
XTB45-3.9375-SS TAPERED BUSHING ; XT45 STYLE 3.9375" BORE - SS
Part # XTB45-3.9375-SS
BDI # 22975420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45
XTB45-3.7500-SS
Description
XTB45-3.7500-SS TAPERED BUSHING ; XT45 STYLE 3.75" BORE SS
Part # XTB45-3.7500-SS
BDI # 22975416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45