02EBC800EXAT
Description
02EBC800EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 8"
Part # COP.02EBC800EXAT
BDI # 22990650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBC220MEXAT
Description
02EBC220MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 220MM
Part # COP.02EBC220MEXAT
BDI # 22990608
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
163
Length Thru Bore - Inch:
6.417
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBC900GRAT
Description
02EBC900GRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 9"
Part # COP.02EBC900GRAT
BDI # 22990654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
163
Length Thru Bore - Inch:
6.417
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC900EXAT
Description
02EBC900EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 9"
Part # COP.02EBC900EXAT
BDI # 21483110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
163
Length Thru Bore - Inch:
6.417
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC200MGRAT
Description
03BC200MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Part # COP.03BC200MGRAT
BDI # 24715282
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion