03BC200MGRAT
Description
03BC200MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 200MM
Part # COP.03BC200MGRAT
BDI # 24715282
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC190MEXAT
Description
02EBC190MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 190MM
Part # COP.02EBC190MEXAT
BDI # 22990600
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC190MEXAT
Description
03BC190MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 190MM
Part # COP.03BC190MEXAT
BDI # 24715272
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
191
Length Thru Bore - Inch:
7.52
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC180MEXAT
Description
03BC180MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 180MM
Part # COP.03BC180MEXAT
BDI # 24715268
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
178
Length Thru Bore - Inch:
7.008
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC160MGRAT
Description
03BC160MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 160MM
Part # COP.03BC160MGRAT
BDI # 24715262
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.626
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion