Page 1 of 4

Next

Compare
20BS20H X 50MM

COMPARE

20BS20H X 50MM

Description
20BS20H X 50MM ROLLER CHAIN SPROCKET ; 1-1/4IN P 20T 50MM BORE HARDENED TOOTH

TRITAN

Part # 2101056723

BDI # 22347323

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.991

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20BS18H X 38MM

COMPARE

20BS18H X 38MM

Description
20BS18H X 38MM ROLLER CHAIN SPROCKET ; 1-1/4IN P 18T 38MM BORE HARDENED TOOTH

TRITAN

Part # 2101056687

BDI # 22347236

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.839
Pitch Diameter - Millimeter: 182.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20BS19H X 40MM

COMPARE

20BS19H X 40MM

Description
20BS19H X 40MM ROLLER CHAIN SPROCKET ; 1-1/4IN P 19T 40MM BORE HARDENED TOOTH

TRITAN

Part # 2101056703

BDI # 22347275

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.594

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.241
Pitch Diameter - Millimeter: 192.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20BS19H X 50MM

COMPARE

20BS19H X 50MM

Description
20BS19H X 50MM ROLLER CHAIN SPROCKET ; 1-1/4IN P 19T 50MM BORE HARDENED TOOTH

TRITAN

Part # 2101056708

BDI # 22347282

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.594

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.241
Pitch Diameter - Millimeter: 192.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20BS20H X 38MM

COMPARE

20BS20H X 38MM

Description
20BS20H X 38MM ROLLER CHAIN SPROCKET ; 1-1/4IN P 20T 38MM BORE HARDENED TOOTH

TRITAN

Part # 2101056717

BDI # 22347314

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.991

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY