RSC-06B-2 SO CO LINK;D6169
Description
RSC-06B-2 SO CO LINK ; D6169 ; 0.375" PITCH 2-STRAND SPRING CLIP
Part # 101961132; RSC-06B-2 SO CO LINK;D6169
BDI # 20854574
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RSC-06B-2 DOFF LINK;D6172
Description
RSC-06B-2 DOFF LINK ; D6172
Part # 101961135; RSC-06B-2 DOFF LINK;D6172
BDI # 20854714
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-06B-2R-10FT;D0144
Description
RSC-06B-2R-10FT ; D0144 RLLR CHAIN ; 10FT/BOX
Part # 101954358; RSC-06B-2R-10FT;D0144
BDI # 21485954
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-06B-1 DOFF LINK;D6168
Description
RSC-06B-1 DOFF LINK ; D6168 ; 9.525MM CHAIN PITCH COTTERED
Part # 101961131; RSC-06B-1 DOFF LINK; D6168
BDI # 15076183
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-06B-1 SO CO LINK;D6165
Description
RSC-06B-1 SO CO LINK ; D6165
Part # 101961128; RSC-06B-1 SO CO LINK;D6165
BDI # 21485952
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1