3MF5A-20
Description
3MF5A-20 CHAIN SPROCKET ; 0.9987 DIA PT X 1.061 OD ALU ANODIZED
Part # 10549694
BDI # 25119743
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Chain Type:
Cable Chain
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.061
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.061
Other Features:
Pin Hub Style
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore
3MP28A-20
Description
3MP28A-20 CHAIN SPROCKET ; 20 TEETH 0.9987" PITCH DIA 1.061" OD
Part # 10549789
BDI # 24119036
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.061
Other Features:
Pin Hub Style
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore
3MF5A-15
Description
3MF5A-15 CHAIN SPROCKET ; 0.749 DIA PT X .811 OD ALU ANODIZED
Part # 3MF5A-15
BDI # 25119742
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Chain Type:
Cable Chain
Pitch Diameter - Inch:
0.749
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.811
Pitch Diameter - Millimeter:
19.025
Mounting Method:
Finished Bore