80-4B33Z 2-15/16 HT 3/4KW

COMPARE

80-4B33Z 2-15/16 HT 3/4KW

Description
80-4B33Z 2-15/16 HT 3/4KW SPROCKET ; 4.981" OD X 1-9/16" LTB X 1" P STEEL

TSUBAKI

Part # 80-4B33Z 2-15/16 HT 3/4KW

BDI # 21558736

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80-4B33 X 2-15/16 KW 4SS

COMPARE

H80-4B33 X 2-15/16 KW 4SS

Description
H80-4B33 X 2-15/16 KW 4SS SPROCKET ; SPROCKET

TSUBAKI

Part # 80-4B33 2-15/16KW 4SS

BDI # 21463122

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.52
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.073
Other Features: With 4 Set Screw
Pitch Diameter - Millimeter: 267.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F80B33 X 2-15/16 KW 4SS

COMPARE

F80B33 X 2-15/16 KW 4SS

Description
F80B33 X 2-15/16 KW 4SS CHAIN SPROCKET ; 2-15/16"BORE 33T CHAIN #80

MARTIN SPROCKET & GR

Part # F80B33 X 2-15/16 KW 4SS

BDI # 24948247

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.52
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.073
Other Features: With 4 Set Screw
Pitch Diameter - Millimeter: 267.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F80C33H

COMPARE

F80C33H

Description
F80C33H SPROCKET

MARTIN SPROCKET & GR

Part # F80C33H

BDI # 24869601

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY