DS80Q17H
Description
DS80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # DS80Q17H
BDI # 607108
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571881
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
DS60P17
Description
DS60P17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR P BUSHING
Part # 1176759
BDI # 329209
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Global Part Number GPN:
10159
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
DS50H17
Description
DS50H17 ROLLER CHAIN SPROCKET ; 5/8"P 17T BORED FOR H BUSHING DBL SINGLE
Part # 1176700
BDI # 329204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
10154
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
HDS60P17
Description
DS60P17H DOUBLE SINGLE SPROCKET ; 3/4" P 17T HT BORE FOR P BUSHING
Part # DS60P17
BDI # 918924
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Global Part Number GPN:
10170
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed