35BS36 5/8
Description
35BS36 5/8 CHAIN SPROCKET ; 36T 4.510IN OD 5/8IN BORE
Part # 35BS36 5/8
BDI # 21488358
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
04B-1 O/L
Description
04B-1 O/L CHAIN OFFSET LINK ; 04B CHAIN 0.236MM CHAIN PITCH COTTERED
Part # 04B-1 OL
BDI # 18151204
Features
Roller Width - Inch:
0.11
Chain Pitch - Inch:
0.236
Chain Size:
04B
Component:
Offset Link
Roller Diameter - Millimeter:
3.988
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598201
100-2 O/L
Description
100-2 O/L CHAIN OFFSET LINK ; 100-2 1-1/4" CHAIN PITCH COTTERED
Part # 100-2 OL
BDI # 18151227
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598135
A2050 RIV 10FT
Description
A2050 RIV 10FT ROLLER CHAIN ; CHAIN 10FT/BOX
Part # A2050 RIV 10FT
BDI # 21469714
35BS12H 5/8
Description
35BS12H 5/8 CHAIN SPROCKET ; 12T 1.630IN OD 5/8IN BORE
Part # 35BS12H 5/8
BDI # 21488357
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore