16B-3-46A
Description
16B-3-46A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004081
BDI # 18120431
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore