20B-3-46A

COMPARE

20B-3-46A

Description
20B-3-46A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004470

BDI # 18120795

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.317

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.024
Pitch Diameter - Millimeter: 465.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY