40TLB120

COMPARE

40TLB120

Description
40TLB120 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB120

BDI # 585808

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 19.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.39
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.165
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A120

COMPARE

40A120

Description
40A120 SPROCKET

LINN GEAR

Part # 40A120

BDI # 586743

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.39
Pitch Diameter - Millimeter: 485.165
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B120

COMPARE

40B120

Description
40B120 SPROCKET

LINN GEAR

Part # 40B120

BDI # 587762

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.39
Pitch Diameter - Millimeter: 485.165
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A120 X 1IN PB MTO

COMPARE

40A120 X 1IN PB MTO

Description
40A120 X 1IN PB MTO CHAIN SPROCKET ; 40 ANSI 120 TEETH 1" PLAIN BORE

MARTIN SPROCKET & GR

Part # 40A120 X 1IN PB MTO

BDI # 24319069

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 19.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.39
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 485.165
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY