HO-1 55GAL DRUM;L0761-062
Description
L0761-062 HO-1 HYDRAULIC OIL 55GAL DRUM ; LIQUID AMBER
Part # L0761-062
BDI # 18227320
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 20 | ISO 46
Product Type:
Petroleum Based
SYN LUBE HD 220 5GAL PAIL;L1001-060
Description
L1001-060 SYN LUBE HD 220 5GAL PAIL ; LIQUID WATER WHITE
Part # L1001-060
BDI # 18229483
Features
Other Features:
Superior Performance | Thermal Stability | Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 220
Product Type:
Polyalphaolefin
AW-68 55GAL DRUM;F0402-062
Description
F0402-062 1230 HYDRAULIC OIL 55GAL DRUM ; 430 DEG F FLASH POINT
Part # F0402-062
BDI # 21444618
Features
Other Features:
High Performance | Cincinnati Milacron and Vickers Specification
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 20 | ISO 68
Product Type:
Petroleum Based