HT 20 CLUTCH 1 5/16 LH

COMPARE

HT 20 CLUTCH 1 5/16 LH

Description
HT 20 CLUTCH 1 5/16 LH ; HT SERIES CLUTCH

MORSE INDUSTRIAL

Part # 092380

BDI # 345951

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Back Stopping | Indexing | Overruning
Number of Stop Collars: 1
Direction of Rotation: Counter Clockwise

Inch - Metric: Inch
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 154Lb-ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
VOR11BBLP21

COMPARE

VOR11BBLP21

Description
VOR11BBLP21 ; VOR11BBLP21 POR

BOSTON GEAR

Part # VOR11BBLP21

BDI # 160325

Features

Pilot Diameter - Millimeter: 69.799
Pressure: 20 to 80 PSI
Bore Profile: Straight | Finished
Activation: Pneumatic
Motion Type: Jogging

Inch - Metric: Inch
Other Features: Single Position | Flight Torque Control | Automatic Switch Actuating Mechanism | Basic Design | Small Cylinder Torque Range
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 250 to 1000Lb-in

Price Inventory : Available to order
Loading Price
QTY