TC-175-16
Description
TC-175-16 CLAMP COLLAR ; 1 3/4"-16 BORE BLK OXD STL 1-PIECE 5/BOX
Part # TC-175-16
BDI # 197444
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Black Oxide Coated | Safety Clamping Collar | No Relief Cut
Width - Inch:
0.625
ISTC-175-16
Description
ISTC-175-16 CLAMP COLLAR ; 1-3/4"-16 BORE BLK OXD STL 1-PIECE 5/BOX
Part # ISTC-175-16
BDI # 196547
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Black Oxide Coated
Width - Inch:
0.688
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Black Oxide Coated
Width - Inch:
0.625
TSP-28-16-F
Description
TSP-28-16-F THREADED SHAFT COLLAR ; 2PIECE 1 3/4"-16 BORE STEEL
Part # TSP-28-16-F
BDI # 801648
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688
TSP-28-16-SS
Description
TSP-28-16-SS THREADED SHAFT COLLAR ; 2PIECE 1 3/4"-16 BORE SS
Part # TSP-28-16-SS
BDI # 801649
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-3/4-16
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.688