MTCL-10-1.5-F
Description
MTCL-10-1.5-F THREADED SHAFT COLLAR ; 1PIECE M10X1.5 BORE STEEL
Part # MTCL-10-1.5-F
BDI # 800420
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M10 X 1.5
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced
Width - Inch:
0.354
MTCL-10-1.5-SS
Description
MTCL-10-1.5-SS THREADED SHAFT COLLAR ; 1PIECE M10X1.5 BORE SS
Part # MTCL-10-1.5-SS
BDI # 800421
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
M10 X 1.5
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced
Width - Inch:
0.354