G2SC-137-B
Description
G2SC-137-B CLAMP COLLAR ; 1-3/8" BORE BLK OXD STL 2-PIECE
Part # G2SC-137-B
BDI # 195307
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Other Features:
Black Oxide Coated
2C-137-A
Description
2C-137-A CLAMP COLLAR ; 1-3/8" BORE ALUMINUM 2-PIECE 10/BOX
Part # 2C-137-A
BDI # 193505
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Width - Inch:
0.563
2C-150-S-KW
Description
2C-150-S-KW CLAMP COLLAR ; 1-1/2" BORE SS 2-PIECE 10/BOX
Part # 2C-150-S-KW
BDI # 193517
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
38.1
Other Features:
Corrosion Resistance | Use with Keyed Shaft
2C-150-KW
Description
2C-150-KW CLAMP COLLAR ; 1-1/2" BORE BLK OXD STL 2-PIECE 10/BOX
Part # 2C-150-KW
BDI # 193515
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
38.1
Other Features:
Black Oxide Coated | Use with Keyed Shaft
C-075-DT
Description
C-075-DT SET SCREW COLLAR ; 3/4" BORE UNPLATED STL 50/BOX
Part # C-075-DT
BDI # 193161
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
19.05
Width - Inch:
0.563