Page 1 of 267

Next

Compare
B5-RRD-30SB

COMPARE

B5-RRD-30SB

Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B5-RRD-30SB

BDI # 21455606

Features

Roller Width - Inch: 32.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : In stock
Loading Price
QTY
HE6P-R-54SB

COMPARE

HE6P-R-54SB

Description
HE6P-R-54SB RETURN IDLER ; 54" BELT W 6" RLR

PRECISION PULLEY

Part # HE6P-R-54SB

BDI # 23139780

Features

Roller Width - Inch: 58
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
HE6P-R-48SB-1

COMPARE

HE6P-R-48SB-1

Description
HE6P-R-48SB-1 RETURN IDLER ; 48" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # HE6P-R-48SB-1

BDI # 23139776

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA-54SB-1

COMPARE

C6-RSA-54SB-1

Description
C6-RSA-54SB-1 RETURN IDLER ; SELF-ALIGNING 54" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RSA-54SB-1

BDI # 23139774

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA-54SB

COMPARE

C6-RSA-54SB

Description
C6-RSA-54SB RETURN IDLER ; SELF-ALIGNING 54" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RSA-54SB

BDI # 23139771

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY