D5-FLI-72SB
Description
D5-FLI-72SB FLAT CARRIER ROLLER ; RBR DISC 72" BELT W 5" RLR
Part # D5-FLI-72SB
BDI # 23146320
Features
Roller Width - Inch:
73.875
Roller Width - Millimeter:
1876.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-GMFL-75.00
Description
D5-GMFL-75.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # D5-GMFL-75.00
BDI # 23157207
Features
Roller Width - Inch:
75
Roller Width - Millimeter:
1905
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D5-RSA-72SB-1
Description
D5-RSA-72SB-1 RETURN IDLER ; SELF-ALIGNING 72" BELT W 5" RLR 1-1/2"
Part # D5-RSA-72SB-1
BDI # 23152562
Features
Roller Width - Inch:
75.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-RSA-72SB
Description
D5-RSA-72SB RETURN IDLER ; SELF-ALIGNING 72" BELT W 5" RLR
Part # D5-RSA-72SB
BDI # 23152558
Features
Roller Width - Inch:
75.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-F-72SB-1
Description
D5-F-72SB-1 FLAT CARRIER IDLER ; 72" BELT W 5" RLR 1-1/2"
Part # D5-F-72SB-1
BDI # 23146210
Features
Roller Width - Inch:
75.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount