Page 1 of 199

Next

Compare
C4-45TEI-60SB

COMPARE

C4-45TEI-60SB

Description
C4-45TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # C4-45TEI-60SB

BDI # 23177549

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RRDSA-60SBWB

COMPARE

C4-RRDSA-60SBWB

Description
C4-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 4" RLR WIDE BASE

PRECISION PULLEY

Part # C4-RRDSA-60SBWB

BDI # 23178668

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-20TESA-54SB

COMPARE

C4-20TESA-54SB

Description
C4-20TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20TESA-54SB

BDI # 23179894

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CITW-24SB

COMPARE

C4-CITW-24SB

Description
C4-CITW-24SB TROUGHING WING ROLLER ; CI 24" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CITW-24SB

BDI # 23179866

Features

Roller Width - Inch: 7.5
Roller Width - Millimeter: 190.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Wing Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CITW-36SB

COMPARE

C4-CITW-36SB

Description
C4-CITW-36SB TROUGHING WING ROLLER ; CI 36" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CITW-36SB

BDI # 23179870

Features

Roller Width - Inch: 11.5
Roller Width - Millimeter: 292.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Wing Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY