E7-FMFL-99.88
Description
E7-FMFL-99.88 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E7-FMFL-99.88
BDI # 23174684
Features
Roller Width - Inch:
99.88
Roller Width - Millimeter:
2536.952
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller
E7P-F-96SB
Description
E7P-F-96SB FLAT CARRIER IDLER ; 96" BELT W 7" RLR
Part # E7P-F-96SB
BDI # 23167646
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6-47LSI-90
Description
E6-47LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 6" RLR 47DEG
Part # E6-47LSI-90
BDI # 23159854
Features
Roller Width - Inch:
92.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E6P-R-96SB-1
Description
E6P-R-96SB-1 RETURN IDLER ; 96" BELT W 6" RLR 1-1/2"
Part # E6P-R-96SB-1
BDI # 23154994
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-GMFL-100.00
Description
E7-GMFL-100.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMFL-100.00
BDI # 23170534
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller