HE6P-R-48SB-1
Description
HE6P-R-48SB-1 RETURN IDLER ; 48" BELT W 6" RLR 1-1/2"
Part # HE6P-R-48SB-1
BDI # 23139776
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-RRDSA-48SB
Description
B4-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 4" RLR
Part # B4-RRDSA-48SB
BDI # 23179290
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-SAFL-47.25
Description
D5-SAFL-47.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-47.25
BDI # 23142881
Features
Roller Width - Inch:
47.25
Roller Width - Millimeter:
1200.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B4-F-48SB
Description
B4-F-48SB FLAT CARRIER IDLER ; 48" BELT W 4" RLR
Part # B4-F-48SB
BDI # 23176229
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-20TU-60SB
Description
C4-20TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 4" RLR 20DEG
Part # C4-20TU-60SB
BDI # 23179216
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount