SAD5TE24SB-6P
Description
SAD5TE24SB-6P TROUGHING SMART ROLLER ; 24" BELT W 5" RLR
Part # SAD5TE24SB-6P
BDI # 23152949
Features
Roller Width - Inch:
8.938
Roller Width - Millimeter:
227.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse
Belt Width - Millimeter:
609.6
Product Name:
Roller
C5-20TG-30SBWB
Description
C5-20TG-30SBWB GRAIN TROUGHING IDLER ; 30" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-30SBWB
BDI # 23179148
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 11 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-CITW-36SB
Description
C4-CITW-36SB TROUGHING WING ROLLER ; CI 36" BELT W 4" RLR
Part # C4-CITW-36SB
BDI # 23179870
Features
Roller Width - Inch:
11.5
Roller Width - Millimeter:
292.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD5TE24SB-1PL4
Description
SAD5TE24SB-1PL4 TROUGHING SMART ROLLER ; 24" BELT W 5" RLR
Part # SAD5TE24SB-1PL4
BDI # 23152937
Features
Roller Width - Inch:
8.938
Roller Width - Millimeter:
227.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-HSTEI-10.50
Description
D5-HSTEI-10.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D5-HSTEI-10.50
BDI # 23150297
Features
Roller Width - Inch:
10.5
Roller Width - Millimeter:
266.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller