3-MSNB2/MQNB-19-N SO 3/4IN SQ
Description
3-MSNB2/MQNB-19-N SO 3/4IN SQ ; SPROCKET
Part # 3-MSNB2/MQNB-19-N SO 3/4IN SQ
BDI # 21462318
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.07
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Pitch Diameter - Millimeter:
77.978
Modular - Flat Top Size:
M-SNB2/M-QNB
Mounting Method:
Finished Bore
QNB-Z19 NYLON SPROCKET 1.5 SQ
Description
QNB-Z19 NYLON SPROCKET 1.5 SQ
Part # QNB-Z19-NYLON SPROCKET 1.5 SQ
BDI # 21558988
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
QNB
Mounting Method:
Finished Bore
1933CNB19N15SQ
Description
1933CNB19N15SQ CNB SPROCKET ; Z19 PA6 LGT GRAY 2W-2R-1 19T 1.5"SQ BORE
Part # 1933CNB19N15SQ
BDI # 24649035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
CNB
Mounting Method:
Finished Bore
3-MSNB2/MQNB-19-N SO 1.5IN SQ
Description
3-MSNB2/MQNB-19-N SO 1.5IN SQ SPROCKET ; SPROCKET
Part # 2233MSN219N15SQ
BDI # 21580450
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.07
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Pitch Diameter - Millimeter:
77.978
Modular - Flat Top Size:
M-SNB2/M-QNB
Mounting Method:
Finished Bore
SNB M2 Z19 PA6 1.5SQ
Description
SNB M2 Z19 PA6 1.5SQ SPROCKET ; PLASTIC MODULAR
Part # SNB M2 Z19 PA6 1.5SQ
BDI # 25151978
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore