3-MSNB2/MQNB-19-N SO 3/4IN SQ
Description
3-MSNB2/MQNB-19-N SO 3/4IN SQ ; SPROCKET
Part # 3-MSNB2/MQNB-19-N SO 3/4IN SQ
BDI # 21462318
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.07
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Pitch Diameter - Millimeter:
77.978
Modular - Flat Top Size:
M-SNB2/M-QNB
Mounting Method:
Finished Bore
3-MSNB2/MQNB-19-N SO 1.5IN SQ
Description
3-MSNB2/MQNB-19-N SO 1.5IN SQ SPROCKET ; SPROCKET
Part # 2233MSN219N15SQ
BDI # 21580450
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.07
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Pitch Diameter - Millimeter:
77.978
Modular - Flat Top Size:
M-SNB2/M-QNB
Mounting Method:
Finished Bore
QNB-Z19 NYLON SPROCKET 1.5 SQ
Description
QNB-Z19 NYLON SPROCKET 1.5 SQ
Part # QNB-Z19-NYLON SPROCKET 1.5 SQ
BDI # 21558988
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
QNB
Mounting Method:
Finished Bore
FLEX SNB Z19 PA6 1.5SQ
Description
FLEX SNB Z19 PA6 1.5SQ SPROCKET ; 2W-1R-1P 1.5"SQUARE BORE
Part # FLEX SNB Z19 PA6 1.5SQ
BDI # 24768324
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Finished Bore
SNB Z12 PA6 2W-1R-1P 70MM SQ
Description
SNB Z12 PA6 2W-1R-1P 70MM SQ SPROCKET ; USO-MB-00003994
Part # SNB Z12 PA6 2W-1R-1P 70MM SQ
BDI # 26029228
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore