HE7P-20TESA-84SB
Description
HE7P-20TESA-84SB TROUGHING IDLER ; SELF-ALIGNING 84" BELT W 7" RLR 20DEG
Part # HE7P20TESA84SB
BDI # 23143340
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE7-35TET-66SB
Description
HE7-35TET-66SB TRANSITION TROUGH IDLER ; 66" BELT W 7" RLR 35DEG
Part # HE7-35TET-66SB
BDI # 23139952
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Base Mount
E7-35TET-66SB
Description
E7-35TET-66SB TRANSITION TROUGHING IDLER ; 66" BELT W 7" RLR 35DEG
Part # E7-35TET-66SB
BDI # 23161116
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Base Mount
HE7P-20TESA-72SB
Description
HE7P-20TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 7" RLR 20DEG
Part # HE7P20TESA72SB
BDI # 23143336
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E7P-20TU-36SB
Description
E7P-20TU-36SB TROUGHING IDLER ; UNEQ 36" BELT W 7" RLR 20DEG
Part # E7P-20TU-36SB
BDI # 23172234
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount