E7-CRTE-29.75
Description
E7-CRTE-29.75 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E7-CRTE-29.75
BDI # 23151854
Features
Roller Width - Inch:
29.75
Roller Width - Millimeter:
755.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
HE7P-20TESA-84SB
Description
HE7P-20TESA-84SB TROUGHING IDLER ; SELF-ALIGNING 84" BELT W 7" RLR 20DEG
Part # HE7P20TESA84SB
BDI # 23143340
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE7-35TET-66SB
Description
HE7-35TET-66SB TRANSITION TROUGH IDLER ; 66" BELT W 7" RLR 35DEG
Part # HE7-35TET-66SB
BDI # 23139952
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Base Mount
E7P-10VR-54SB-4
Description
E7P-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 7" RLR 10DEG
Part # E7P-10VR-54SB-4
BDI # 23167185
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-48SB-4
Description
E7P-10VR-48SB-4 V-RETURN IDLER ; 48" BELT W 7" RLR 10DEG
Part # E7P-10VR-48SB-4
BDI # 23167178
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount