C5-15IVR-60SB-4
Description
C5-15IVR-60SB-4 INVERTED V-RETURN IDLER ; 60" BELT W 5" RLR 15DEG
Part # C5-15IVR-60SB-4
BDI # 23174865
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
C5-20CIT-54SB
Description
C5-20CIT-54SB TROUGHING IDLER ; CI 54" BELT W 5" RLR 20DEG
Part # C5-20CIT-54SB
BDI # 23174887
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-CIT-54SB
Description
C5-CIT-54SB CONVEYOR RTRN ROLL ASSY ; 5" ROLL DIA 54" BELT WD
Part # C5-CIT-54SB
BDI # 21768769
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
E6-10VR-60SB-4
Description
E6-10VR-60SB-4 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG
Part # E6-10VR-60SB-4
BDI # 23154479
Features
Roller Width - Inch:
31.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-60SB-7
Description
E6-10VR-60SB-7 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG
Part # E6-10VR-60SB-7
BDI # 23154483
Features
Roller Width - Inch:
31.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount