Page 1 of 6

Next

Compare
NJ323MC4

COMPARE

NJ323MC4

Description
NJ323MC4 CYLINDRICAL ROLLER BEARING ; 115MM X 250MM X 53MM

TRITAN

Part # 2101089319

BDI # 22366414

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A5215TS;NU5215M/C3

COMPARE

A5215TS;NU5215M/C3

Description
A5215TS ; NU5215M/C3 ROLLER BEARING ; CYLINDRICAL 75MM X 130MM X 1-5/8IN

TRITAN

Part # 2101077053

BDI # 21455792

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A5205TS

COMPARE

A5205TS

Description
A5205TS CYLINDRICAL ROLLER BEARING ; REMOVABLE INNER RING

TRITAN

Part # 2101077042

BDI # 22355415

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A5210TS;NU5210M/C3

COMPARE

A5210TS;NU5210M/C3

Description
A5210TS ; NU5210M/C3 ROLLER BEARING ; CYLINDRICAL REMOVABLE INNER RING

TRITAN

Part # 2101077046

BDI # 22360175

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A5213TS;NU5213M/C3

COMPARE

A5213TS;NU5213M/C3

Description
A5213TS ; NU5213M/C3 ROLLER BEARING ; CYLINDRICAL 65MM X 120MM X 1-1/2IN

TRITAN

Part # 2101077050

BDI # 21455791

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY