11590-RIUE
Description
11590-RIUE CYLINDRICAL ROLLER BEARING, INNER RACE WIDTH = 6.1875" (SMARTCATALOG)
Part # 11590-RIUE
BDI # 26321233
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Extended Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SBC-2302
Description
SBC-2302 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # SBC-2302
BDI # 26334153
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No