K063;056T17D3301
Description
K063 ; 056T17D3301 GP AC MOTOR ; 1HP 1725RPM DP 56HZ 3/60/208-230/460V
Part # K063
BDI # 22326700
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4 To 3.6/1.8 Ampere | 4 Poles
Mounting Method:
Rigid
G127;056T17D5332
Description
G127 ; 056T17D5332 FAN/BLOWER MOTOR ; 2HP 1725RPM DP 56H 3/60/208-230/460V
Part # G127
BDI # 22326716
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Mounting Method:
Resilient
G921A;056T17DRR70010A1
Description
G921A ; 056T17DRR70010A1 GP AC MOTOR ; 1HP 1725RPM DP 56 3/60/208-230/460V
Part # G921A
BDI # 22326742
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
RB1154AV1
Description
RB1154AV1 FAN/BLOWER MOTOR ; 1-1/2HP 1725 1425 56H 1PH 115/208-230V
Part # RB1154AV1
BDI # 22335915
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.69
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 4 Poles
Mounting Method:
Resilient