D457A;056T17F15677
Description
D457A ; 056T17F15677 BRAKE AC MOTOR ; 1.5HP 1800RPM TEFC 56HC 3/60/230/460V
Part # D457A
BDI # 22326790
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
G122;056T17D5329
Description
G122 ; 056T17D5329 FAN/BLOWER MOTOR ; 1-1/2HP 1800RPM DP 56 3/60/208-230/460V
Part # G122
BDI # 22326714
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8 To 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient
G574;056B17F5305
Description
G574 ; 056B17F5305 GP AC MOTOR ; 1-1/2HP 1725 TEFC 56HC 1PH 115/208-230V
Part # G574
BDI # 22326012
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method:
Bolt-On
056T17DRR70016A1
Description
056T17DRR70016A1 GENERAL PURPOSE MOTOR ; 1 1/2 1725 DP 56 3 60-50 208-230/460
Part # K068A
BDI # 27222329
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
D404;056B17F5330
Description
D404 ; 056B17F5330 BRAKE AC MOTOR ; 1-1/2HP 1800 TEFC 56C 1PH 115/208-230V
Part # D404
BDI # 22326024
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method:
Bolt-On