C782RB
Description
C782RB AC MOTOR ; 1HP 1725/1425RPM TE 56 1/60/115/230V
Part # C782RB
BDI # 22333901
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4.3/8.6//5.2/10.4 Ampere | 4 Poles
Mounting Method:
Removable