C782RB

COMPARE

C782RB

Description
C782RB AC MOTOR ; 1HP 1725/1425RPM TE 56 1/60/115/230V

CENTURY MOTORS

Part # C782RB

BDI # 22333901

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4.3/8.6//5.2/10.4 Ampere | 4 Poles
Mounting Method: Removable

Price Inventory : Available to order
Loading Price
QTY