D315;056B34F5327
Description
D315 ; 056B34F5327 GP AC MOTOR ; 2HP 3450RPM TEFC 56HC 1/60/115/208-230V
Part # D315
BDI # 22326118
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 16.6/9.4 To 8.3 Ampere | 2 Poles
Mounting Method:
Bolt-On
G272A;056B34D15528
Description
G272A ; 056B34D15528 GP AC MOTOR ; 2HP 3450RPM DP 56C 1/60/115/230V
Part # G272A
BDI # 22326056
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.8/8.9 Ampere | 2 Poles
Mounting Method:
Round Frame
C1269A;056B34D15537
Description
C1269A ; 056B34D15537 GP AC MOTOR ; 2HP 3600RPM DP 56C 1/60/115/208-230V
Part # C1269A
BDI # 22326062
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.8/8.9 Ampere | 2 Poles
Mounting Method:
Rigid
T019;056B34F5333
Description
T019 ; 056B34F5333 POWER TOOL MOTOR ; 2HP 3450RPM TEFC 56H 1/60/115/230V
Part # T019
BDI # 22326124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.4/8.7 Ampere | 2 Poles
Mounting Method:
Rigid
G368A;056T34F15623
Description
G368A ; 056T34F15623 GP AC MOTOR ; 2HP 3600RPM TEFC 56H 3/60/575V
Part # G368A
BDI # 22327048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2 Ampere | 2 Poles
Mounting Method:
Rigid