X235;056T11D5209
Description
X235 ; 056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200-230/460V
Part # X235
BDI # 22326528
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X524;056T11O5307
Description
X524 ; 056T11O5307 CONDENSER FAN MOTOR ; 1-1/2HP 1140RPM OPEN 56Y 3/60/575V
Part # X524
BDI # 22326596
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X522;056T11O5308
Description
X522 ; 056T11O5308 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/575V
Part # X522
BDI # 22326598
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.7 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
056T11DRC70001A1
Description
056T11DRC70001A1 AC MOTOR, 0.75 0.5 1200/1000 DP 56C (SMARTCATALOG)
Part # K1300B
BDI # 27217314
Features
Enclosure:
DP
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6/1.3 Ampere | 6 Poles
Sync RPM:
1140
Hertz:
60
Current:
AC
Voltage:
230/460
Base:
No
Mounting Method:
Round Frame
X526;056T11O5309
Description
X526 ; 056T11O5309 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/575V
Part # X526
BDI # 22326600
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.7 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame