C662

COMPARE

C662

Description
C662 CONDENSER FANS HVAC/R MOTOR ; 3/4HP 1PH 1200RPM 460/208-230V 56Y OPEN

CENTURY MOTORS

Part # C662

BDI # 24533815

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.1/4.3 To 4.2 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
H988L

COMPARE

H988L

Description
H988L CIRCULATOR PUMP MOTOR ; 3HP 3PH 1800RPM 460/208-230V 56Y ODP

CENTURY MOTORS

Part # H988L

BDI # 24534667

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 4.4/9 To 8.8 Ampere | 4 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
H699

COMPARE

H699

Description
H699 CONTINUOUS DUTY FAN MOTOR ; 460/208-230VAC 3.1/6.8-6.2A 3PH 2HP

CENTURY MOTORS

Part # H699

BDI # 21501699

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 3.1/6.8 To 6.2 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY