Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 6.6/13.4 To 13.2 Ampere | 2 Poles
Mounting Method:
Rigid
H988L
Description
H988L CIRCULATOR PUMP MOTOR ; 3HP 3PH 1800RPM 460/208-230V 56Y ODP
Part # H988L
BDI # 24534667
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 4.4/9 To 8.8 Ampere | 4 Poles
Mounting Method:
Cushion
H699
Description
H699 CONTINUOUS DUTY FAN MOTOR ; 460/208-230VAC 3.1/6.8-6.2A 3PH 2HP
Part # H699
BDI # 21501699
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3.1/6.8 To 6.2 Ampere | 6 Poles
Mounting Method:
Round Frame