Page 1 of 82

Next

Compare
5H1053AV1

COMPARE

5H1053AV1

Description
5H1053AV1 HVAC/R - CONDENSER FAN MOTOR ; 1HP 850RPM OPAO 56HZ 3PH 60HZ 575V

CENTURY MOTORS

Part # 5H1053AV1

BDI # 24533570

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 2 Ampere | 8 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1054A-PRO

COMPARE

H1054A-PRO

Description
H1054A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1054A-PRO

BDI # 24534407

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/705
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.15
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6.6/3.3 and 6/3 Ampere | 8 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1055A-PRO

COMPARE

H1055A-PRO

Description
H1055A-PRO HVAC/R - CONDENSER FAN MOTOR ; 0.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1055A-PRO

BDI # 24534411

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7/1.35 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1055AV1

COMPARE

H1055AV1

Description
H1055AV1 HVAC/R - CONDENSER FAN MOTOR ; 0.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1055AV1

BDI # 24534413

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7/1.35 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1050A-PRO

COMPARE

H1050A-PRO

Description
H1050A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1050A-PRO

BDI # 24534385

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY