X533;056T11O11002
Description
X533 ; 056T11O11002 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Z 3/60/208-230/460V
Part # X533
BDI # 22326560
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.62
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.1 To 2/1 Ampere | 6 Poles
Mounting Method:
Rigid
34-7107Z632
Description
34-7107Z632 ; .5HP 1750RPM DC 56C 3428D OPEN F1 N
Part # 34-7107Z632
BDI # 20108356
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Voltage:
75
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
35-6997Z441
Description
35-6997Z441 DC MOTOR ; .5HP 1140RPM DC 56 3528D OPEN F1 N
Part # 35-6997Z441
BDI # 20116217
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7349Z203G1
Description
34-7349Z203G1 DC MOTOR ; .5HP 1725RPM DC 56Z 3424D OPEN F1 N
Part # 34-7349Z203G1
BDI # 20108745
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
SGF2054AV2
Description
SGF2054AV2 FAN/BLOWER MOTOR ; 1/2-1/6HP 1725/1140RPM OPEN 56 1/60/230V
Part # SGF2054AV2
BDI # 22335977
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.19
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8 To 4 Ampere | 4/6 Poles
Mounting Method:
Resilient