IDM4115T
Description
IDM4115T INVERTER AC MOTOR ; 3HP 1800 RPM 3PH 182TC XPFC
Part # IDM4115T
BDI # 128898
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Mounting Method:
C-Face | Foot Mounted
ZDM4115T
Description
ZDM4115T VECTOR DUTY AC MOTOR ; 72M 4P TEBC HOR 326T VECTOR TSTATS
Part # ZDM4115T
BDI # 132162
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
1PC29213BA212AG3
Description
1PC29213BA212AG3 LOW VOLTAGE MOTOR ; 50HP 3600RPM RGZESDI 460V 326TS W/BLOWER
Part # 1PC29213BA212AG3
BDI # 23375681
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29213AB212AG3
Description
1PC29213AB212AG3 LOW VOLTAGE MOTOR ; 50HP 1800RPM RGZESDI 460V 326T W/BLOWER
Part # 1PC29213AB212AG3
BDI # 23375657
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29213CC212AG3
Description
1PC29213CC212AG3 LOW VOLTAGE MOTOR ; 50HP 1200RPM RGZESDI 460V 365T W/BLOWER
Part # 1PC29213CC212AG3
BDI # 23375697
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted