Page 1 of 6

Next

Compare
B401;056S17D2062

COMPARE

B401;056S17D2062

Description
B401 ; 056S17D2062 SGL PHASE HVAC MOTOR ; 1/2HP 1725RPM DP 56Y 1/60/115V

MARATHON MOTORS

Part # B401

BDI # 22326504

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X432;056A11O29

COMPARE

X432;056A11O29

Description
X432 ; 056A11O29 CONDENSER FAN MOTOR ; 3/4HP 1075RPM OPEN 56Y 1/60/208-230/460V

MARATHON MOTORS

Part # X432

BDI # 22325865

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.6 To 4.4/2.2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
5K49TN4333X

COMPARE

5K49TN4333X

Description
5K49TN4333X GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56Y 3/60/208-230/460V

LEESON

Part # 5K49TN4333X

BDI # 17091920

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H909;5KH33JN6141X

COMPARE

H909;5KH33JN6141X

Description
5KH33JN6141X ; POR 3/4,3450,DP,56Y,1/60/115

LEESON

Part # H909 ; 5KH33JN6141X

BDI # 20183278

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 9.9 Ampere | 2 Poles | Pool Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
5KH33NN6142X

COMPARE

5KH33NN6142X

Description
5KH33NN6142X ; POR 1,3450,DP,56Y,1/60/115

LEESON

Part # 5KH33NN6142X

BDI # 20181593

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.4 Ampere | 2 Poles | Pool Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY