J065A;056T34F15592
Description
J065A ; 056T34F15592 JET PUMP MOTOR ; 2HP 3450RPM TEFC 56J 3/60/230/460V
Part # J065A
BDI # 22327036
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid
J062;056T34F5343
Description
J062 ; 056T34F5343 PUMP AC MOTOR ; 3/4HP 3450RPM TEFC 56J 3/60/208-230/460V
Part # J062
BDI # 22327080
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method:
Bolt-On
J063A;056T34F99029
Description
J063A ; 056T34F99029 JET PUMP MOTOR ; 1HP 3600RPM TEFC 56J 3/60/230/460V
Part # J063A
BDI # 22327108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Rigid
J061;056T34F5342
Description
J061 ; 056T34F5342 PUMP AC MOTOR ; 1/2HP 3450RPM TEFC 56J 3/60/208-230/460V
Part # J061
BDI # 22327078
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2 To 2.2/1.1 Ampere | 2 Poles
Mounting Method:
Bolt-On
H438
Description
H438 ELECTRIC MOTOR ; 1/2HP 3450RPM DP 56J 3PH 200-230/460V
Part # H438
BDI # 24534491
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
3.88
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8 To 2/1 Ampere | 2 Poles
Mounting Method:
Rigid