M1709T

COMPARE

M1709T

Description
M1709T SPEED MOTOR ; 7.5/3.8HP 1740/860RPM 3PH 60HZ 215T 3754

BALDOR-RELIANCE

Part # M1709T

BDI # 129760

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.51
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3.8 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1509T

COMPARE

M1509T

Description
M1509T SPEED MOTOR ; 7.5/3.8HP 1740/860RPM 3PH 60HZ 215T 3754

BALDOR-RELIANCE

Part # M1509T

BDI # 129736

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.51
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3.8 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY