D5520R
Description
D5520R SHUNT WOUND DC MOTOR ; 20 1750/2300 LC2512ATZ TEFC 500V
Part # D5520R
BDI # 126492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
35.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
45.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted