JMEWDM3713T
Description
JMEWDM3713T CLOSED-COUPLED PUMP AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC F
Part # JMEWDM3713T
BDI # 20519652
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM23933T
Description
CEWDM23933T WASH DOWN AC MOTOR ; 15HP 254TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23933T
BDI # 125952
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted