Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Rigid
C044A
Description
C044A DIRECT DRIVE FAN MOTOR ; 1/2HP 1PH 1800RPM 115/230V 48Z TEAO
Part # C044A
BDI # 24533644
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1700
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.5/2.8 Ampere | 4 Poles
Mounting Method:
Resilient
H1025A
Description
H1025A INDUSTRIAL DUTY MOTOR ; 1/4HP 208-230/460V 3PH 1725RPM
Part # H1025A
BDI # 21546564
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.4 To 1.5/0.75 Ampere | 4 Poles
Mounting Method:
Resilient
PD1050AV1
Description
PD1050AV1 AC MOTOR ; 1/2HP 1725/1425 TEAO 56 1PH 115/208-230V
Part # PD1050AV1
BDI # 22335859
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2014L
Description
ARB2014L ; 1/6HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2014L
BDI # 22333339
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.8/1.4 To 1.4 Ampere | 4 Poles
Mounting Method:
Resilient