Page 1 of 5

Next

Compare
C153L

COMPARE

C153L

Description
C153L ; 1/4HP 1725RPM TENV 48 1/60/115/230V

CENTURY MOTORS

Part # C153L

BDI # 22333693

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.37
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
B597

COMPARE

B597

Description
B597 AC MOTOR ; 3/4HP 3450 TENV 56HCZ 3PH 208-230/460V

CENTURY MOTORS

Part # B597

BDI # 22333569

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.75
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.5 To 2.4/1.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
904L

COMPARE

904L

Description
904L AC MOTOR ; 1/4HP 1725RPM TENV 48 1/60/115V

CENTURY MOTORS

Part # 904L

BDI # 22333293

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.94
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
B595

COMPARE

B595

Description
B595 ; 1HP 3450RPM TENV 56HCZ 3/60/208-230/460V

CENTURY MOTORS

Part # B595

BDI # 22333565

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C782RB

COMPARE

C782RB

Description
C782RB AC MOTOR ; 1HP 1725/1425RPM TE 56 1/60/115/230V

CENTURY MOTORS

Part # C782RB

BDI # 22333901

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4.3/8.6//5.2/10.4 Ampere | 4 Poles
Mounting Method: Removable

Price Inventory : Available to order
Loading Price
QTY