CPE10

COMPARE

CPE10

Description
CPE10 ; 1HP 1800RPM TEFC 143JM 3/60/230/460V

CENTURY MOTORS

Part # CPE10

BDI # 22334027

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.156
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 29.362

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.1 To 2.8/1.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
P121

COMPARE

P121

Description
P121 CLOSE-COUPLED PUMP MOTOR ; 1HP 1PH 1800RPM 230/115V 143JM FRAME ODP

CENTURY MOTORS

Part # P121

BDI # 24534771

Features

Enclosure: DP
Shaft Diameter - Inch: 1.156
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 29.362

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 7.5/15 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
P122

COMPARE

P122

Description
P122 ; 1.5HP 1PH 3600RPM 230/115V 143JM ODP

CENTURY MOTORS

Part # P122

BDI # 24534773

Features

Enclosure: DP
Shaft Diameter - Inch: 1.156
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 29.362

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 8/16 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY